Shop All File Folders
Avery Dennison
Index Dividers 8-1/2 x 11" Monthly Jan-Dec, White, PK12
Mfr # 11126
Zoro # G6250049
product price: $3.89
/pk 12, $0.32/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Letters: Black
- Size Letter
- For Use With Ring Binders
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11126
- Zoro # G6250049
- UPC # 072782111267
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Dividers, Ready Index Printable Section Titles |
Color | Letters: Black |
For Use With | Ring Binders |
Tab Color | White |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Title | Jan. to Dec. |
Punched/Unpunched | 3-Hole Punched |
Tab Style | 12-Tab |
Form Quantity | 1 Set |
Index Divider Type | Printed Monthly |
Index Divider Color | White |
Tab Material | Plastic |
Index Divider Style | Monthly |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Material | Paper |
Tab Title Color | Black |
Orientation | Side Tab |
Description
Index,Binder,Letter,Jan-Dec,White,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 2", Kraft, 25/Bundle (55VH01)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard, 20in x 30in Rustic Wood Frame, 4 Chalk Markers/Chalk/Eraser, Rustic Brown (00821)
- C-LINE PRODUCTS Visitor Badges, Registry Log (97030)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80383)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- AVERY DENNISON Numerical Index Tab-52, 8-1/2 x 11", White, PK25 (01052)
- AVERY DENNISON Plastic Dividers with Sheet Protector, PK8 (16741)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- C-LINE PRODUCTS Project Folders, reduced glare, 11 X 8 12, 25PK (62627)
- Avery Dennison File Folders