Shop All File Folders
Avery Dennison
Index Dividers 5 Tab, White, Recycled, Pk5
Mfr # 11580
Zoro # G5012896
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Tab Color White
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11580
- Zoro # G5012896
- UPC # 072782115807
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Eco Friendly Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
Tab Color | White |
For Use With | Ring Binders |
Index Divider Type | Customizable |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Orientation | Side Tab |
Index Divider Color | White |
Form Quantity | 5 Sets |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Material | Plastic |
Tab Style | 5-Tab |
Index Divider Style | Customizable |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Description
EcoFriendly Print&Apply Clear-Label Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Reman Yellow Hi-Yield Toner, For Brother TN227, 2,300 Page-Yield (IVRTN227Y)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, Undtd (AAG8031005)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- ZORO SELECT Hand Stretch Wrap, 3 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A930)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #11, PK25 (82209)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Write & Erase Pocket Dividers, 5 Tabs, Assorted Colors (72786)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- BETTER OFFICE PRODUCTS Vertical Expanding Backpack File, 6 Pockets, Letter Size, Color Will Vary - Red, Blue, or Black (59570)
- Avery Dennison File Folders