Shop All File Folders
Avery Dennison
Index Dividers 5 Tab, Multicolor, Pk36, Size: Letter
Mfr # 11501
Zoro # G5013036
product price: $47.99
/pk 36, $1.33/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color Yellow
- Size Letter
- For Use With Ring Binders
- Features Buff Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11501
- Zoro # G5013036
- UPC # 072782115012
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Plain Tab Write and Erase Dividers |
Color | Yellow |
For Use With | Ring Binders |
Features | Buff Dividers |
Tab Color | Buff |
Tab Material | Paper |
Index Divider Style | Customizable |
Index Divider Color | Buff |
Tab Style | 5-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Index Divider Type | Customizable |
Form Quantity | 36 Sets |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Orientation | Side Tab |
Description
Write-On Plain-Tab Dividers, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Multi Roll Table Top Dispenser, 3", Blue, 1/Each (SL7336)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 1 3/4" x 1/2", Fluorescent Green, 8000/Case (LL170GN)
- SHURTAPE Filament Tape, 55mLx48mmW, 150lb./in., PK24 (GS 500)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Green (73236)
- AVERY DENNISON Numerical Index Tab-28, 8-1/2 x 11", White, PK25 (01028)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Manila, 3/4" Expansion, PK50 (PFXH10U13)
- Avery Dennison File Folders