Shop All File Folders
Avery Dennison
Index Divider Side Tab A-Z, White, Pk26
Mfr # 01400
Zoro # G6250940
product price: $3.95
/pk 26, $0.15/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01400
- Zoro # G6250940
- UPC # 072782014001
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Letetr,SideTabA-Z,Wihte,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 1 1/2" x 2", Clear, 1000/Case (PB3518)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 18", Kraft, 15/Bundle (55VJ25)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- JJ KELLER Monthly Log Summary Envelope, Carbonless (8535)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- AVERY DENNISON Index Dividers 8-1/2 x 11", Clear, PK8 (11223)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- Avery Dennison File Folders