Shop All Binders
Avery Dennison
Index Binder, Pk8
Mfr # 11222
Zoro # G5263688
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Binder Features Single-Sided Clear Plastic Edge Reinforcing
- Size 11.13 x 9.25
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11222
- Zoro # G5263688
- UPC # 072782112226
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11.13 x 9.25 |
Index Divider Size | 11.13 x 9.25 |
Details
Color | White |
Material | Plastic |
Binder Features | Single-Sided Clear Plastic Edge Reinforcing |
Item | Index,Binder,8Clear,PK8 |
For Use With | Ring Binders |
Weight | 0.192 lbs |
Index Divider Color(s) | White |
Binding Edge Feature(s) | Single-Sided Clear Plastic Edge Reinforcing |
Tab Color Assortment | Blue; Gold; Green; Orange; Purple; Red; White; Yellow |
Tab Color(s) | Assorted |
Tab Style | 8-Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Form Quantity | 1 Set |
Punched/Unpunched | 3-Hole Punched |
Tab Material(s) | Plastic |
Index Divider Material(s) | Paper |
Index Divider Type | Customizable |
Orientation | Side Tab |
Index Divider Style | Customizable |
Description
Item Index,Binder,8Clear,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT PEN, PRECISE, V7 RT, BK (26067)
- CANON Canon CRG-055 Y L Yellow Toner Cartridge 2,100 Yield (3013C001AA)
- GHENT 48"x36" Glass Dry Erase Board, White (ARIASN43WH)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Pink PK12 (28029)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- AVERY DENNISON 1" Poly Binder (79771)
- AVERY DENNISON 3" Poly Binder (79810)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- ACCO 6" Binder with Hooks 14-7/8"x11", Blue (A7054073A)
- Avery Dennison Binders