Shop All Binders
Avery Dennison
Index Binder 8-1/2 x 11", Clear, PK8
Mfr # 11123
Zoro # G5263715
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Binder Features Double-Sided Gold Plastic Edge Reinforcing
- Size 11 x 8.5
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11123
- Zoro # G5263715
- UPC # 072782111236
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Color | White |
Material | Plastic |
Binder Features | Double-Sided Gold Plastic Edge Reinforcing |
Item | Index Binder,11x8.5.8,Clear,PK8 |
For Use With | Ring Binders |
Weight | 0.185 lbs |
Orientation | Side Tab |
Index Divider Style | Customizable |
Index Divider Color(s) | White |
Form Quantity | 1 Set |
Punched/Unpunched | 3-Hole Punched |
Tab Color Assortment | Blue; Gold; Green; Orange; Purple; Red; White; Yellow |
Tab Color(s) | Assorted |
Binding Edge Feature(s) | Double-Sided Gold Plastic Edge Reinforcing |
Tab Material(s) | Plastic |
Index Divider Material(s) | Paper |
Tab Style | 8-Tab |
Index Divider Type | Customizable |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Item Index Binder,11x8.5.8,Clear,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE InkJoy Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK22 (2062225)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- AVERY Tabs, Ultra, Margin, Prim, 24Pk (AVE74768)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Bk, PK12 (31550)
- AVERY DENNISON 5 Tab Index Dividers, PK6 (11187)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- AVERY DENNISON Index Binder, Clear, Pk5 (11221)
- AVERY DENNISON BNDR, RNDR, 8.5X11, .5inWHT (05706)
- AVERY DENNISON 3" Poly Binder (79811)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- ZORO SELECT 6" Nonstick D-Ring View Binder, Black (SAM16420)
- Avery Dennison Binders