Shop All Binders
Avery Dennison
Index Binder 8-1/2 x 11", Clear, PK5
Mfr # 11122
Zoro # G5263721
Sold in multiples of 5 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Binder Features Double-Sided Gold Plastic Edge Reinforcing
- Size 11 x 8.5
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11122
- Zoro # G5263721
- UPC # 072782111229
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Color | White |
Material | Plastic |
Binder Features | Double-Sided Gold Plastic Edge Reinforcing |
Item | Index Binder,11x8.5.5,Clear,PK5 |
For Use With | Ring Binders |
Weight | 0.131 lbs |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Tab Material(s) | Plastic |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Tab Style | 5-Tab |
Index Divider Color(s) | White |
Index Divider Material(s) | Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Binding Edge Feature(s) | Double-Sided Gold Plastic Edge Reinforcing |
Tab Color(s) | Clear |
Form Quantity | 1 Set |
Description
Item Index Binder,11x8.5.5,Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Red Color Family, Paint (84206)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157490)
- MASTERVISION Earth Easy Dry Erase Board 36x48", White (MA0500790)
- BETTER OFFICE PRODUCTS Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53inx8in, 10PK (45299)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- AVERY DENNISON Economy Reference View Binders, 1" Capacity, White (5711)
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- Avery Dennison Binders