Shop All Printer Labels
Avery Dennison
Id Label, 1" dia., White, PK945
Mfr # 72782
Zoro # G5011207
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Removable Self-Adhesive
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 72782
- Zoro # G5011207
- UPC # 072782064501
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Id Label, 1" dia.,White,PK945 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Shape | Round |
Background Color | White |
Labels Per Sheet | 63 |
Labels Per Unit | 945 |
Features | Round Labels on 8.5 x 11 Sheets with Sure Feed® Technology—Designed for a reliable printer feed. |
Description
Removable Multi-Use Labels, Package Quantity 945
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- NINJATEK Cheetah Snow 1.75Mm 2Kg (3DCH0017520)
- EXCEL BLADES Double Ended Pin Vise Drill (70023IND)
- AVERY Reinforcements, 1/4", Cl, PK1000 (05722)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- AVERY DENNISON Label, 0.75", Round, NGreen, PK1008 (05468)
- AVERY DENNISON Laser Labels, White, PK150 (6464)
- AVERY DENNISON Label, 0.75", Round, Orange, PK1008 (05465)
- AVERY DENNISON BADGE, SLFADHV, LSR, NME, WHT (5395)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- BRADY Printer Label Roll, Vinyl, 8" W (J50C-8000-2595)
- Avery Dennison Printer Labels