Shop All Printer Labels
Avery Dennison
ID Label, 1-1/4x1.7, White, PK480
Mfr # 6570
Zoro # G5011100
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Green Environmental Attribute FSC Mix
- Adhesive Permanent Self-Adhesive
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 6570
- Zoro # G5011100
- UPC # 072782065706
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.25 x 1.75 |
Details
Item | ID Label, 1-1/4x1.7,White,PK480 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Green Environmental Attribute | FSC Mix |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Total Number of Labels | 480 |
Background Color | White |
Weight | 0.497 lbs |
Features | Non-yellowing, Stick & Stay, Permanent Adhesive, Jam Resistant |
Labels Per Sheet | 32 |
Description
Permanent ID Labels, Package Quantity 480
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Pins, Silver, 3/4in., Aluminum (Z0004-PAK)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-450DTS)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Pusher Tensioner, 3/8"to3/4" (S-246)
- MAGNA VISUAL Magnetic Felt Eraser (FE-2)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- AVERY DENNISON Clear laser Label, 60 Up, PK600 (15695)
- AVERY DENNISON Return Address Labels, 30Up, White, PK1500 (5195)
- AVERY DENNISON Copy Labels, 1-1/2x2.81, 21C, PK100 (5360)
- AVERY DENNISON Label, File, Folder, Doble, PK252 (05200)
- AVERY DENNISON Label, 0.75", Round, NGreen, PK1008 (05468)
- SMEAD Label, Alphabetic, Color-Coded, Z, Lavender (67096)
- Avery Dennison Printer Labels