Shop All Document Holders
Avery Dennison
Holder, Label, F/BusinessCard, PK10
Mfr # 73720
Zoro # G6288619
product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Self-Adhesive
- Material Vinyl
- Color Clear
- Features Self-adhesive, Non-slip
- Product Type Business Card Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 73720
- Zoro # G6288619
- UPC # 077711737204
- Country of Origin China
- Category Document Holders
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 2 in |
Size | 3.5 x 2 |
Sheet Size | 3.5 x 2 |
Details
Item | Business Card Holder |
Mounting Style | Self-Adhesive |
Material | Vinyl |
Color | Clear |
Features | Self-adhesive, Non-slip |
Product Type | Business Card Holder |
Weight | 0.084 lbs |
Load Style | Top |
Self Adhesion | Self Adhesive |
Description
Holder,Label,F/BusinessCard,Package Quantity10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Temperature Controller for W-300DAT, W-300DATS, W-300DT(S), W-220DT, W-450DT (TMC-W-300DAT)
- BIC Round Stic Xtra Precision Stick Ballpoint Pen, 1mm, Assorted, PK60 (GSM609AST)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK200 (8871)
- ADIROFFICE Large Wall Mountable Mailbox with Key Lock (ADI631-04-BLK)
- AVERY DENNISON Avery Secure Top Load Sheet Protector, 8-1/2inW x 11inH, Clear, 25/PK (76000)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK8 (74161)
- AVERY DENNISON Clear Sheet Protector, Heavy Duty, PK50 (74130)
- AVERY DENNISON Page for Photo Album, 4X6, Horz, PK10 (13406)
- AVERY DENNISON Holder, JobTicket, 6"X4", PK10 (74806)
- AVERY DENNISON Clear, Sheet Protector, PK100 (75537)
- SMEAD Redrope Drop-Front File Pockets w/Gussets, 5.25in Exp, Legal, PK10 (74274)
- Avery Dennison Document Holders