Shop All Document Holders
Avery Dennison
Holder, JobTicket, 6"X4", PK10
Mfr # 74806
Zoro # G6288600
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Sheet Capacity 30
- Color Clear
- Thickness Heavy
- Features Pocket, Heavyweight, Wear Resistant, Heavy Duty, Tear Resistant, Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 74806
- Zoro # G6288600
- UPC # 077711748064
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 4" Width x 6" Length |
Size | 4 x 6 |
Details
Item | Holder,JobTicket,6"X4",PK10 |
Material | Vinyl |
Sheet Capacity | 30 |
Color | Clear |
Thickness | Heavy |
Features | Pocket, Heavyweight, Wear Resistant, Heavy Duty, Tear Resistant, Durable |
Application | Documents; Loose Items; Passports |
Weight | 0.185 lbs |
Capacity | 30 |
Finish | Clear |
Load Orientation | Top |
Sheet Protector Type | Envelopes |
Description
Holder,JobTicket,6 In.X4 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, Mini, Tot, 12Sh, Black (79171)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 lb. Nominal Mass (12862)
- QUALARC Manchester NON-LOCKING Stucco Column Mailbox in Sandstone Color (MAN-STUCOL-SS)
- IDL PACKAGING Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight (P-1830-1)
- AVERY DENNISON Sheet Protector, X-Large, PK25 (74171)
- AVERY DENNISON Page for Photo Album, 4X6, PK10 (13401)
- AVERY DENNISON Page for Photo Album, 4X6, Horz, PK10 (13406)
- AVERY DENNISON Clear Sheet Protector, 11 x 8.5, PK50 (73802)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK5 (74160)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 50PK (81050)
- Avery Dennison Document Holders