Shop All Document Holders
Avery Dennison
Heavy Duty, NonGlare, Sheet Protector, PK50
Mfr # 74131
Zoro # G5031367
product price: $18.99
/pk 50, $0.38/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 10
- Color Clear
- Thickness Super Heavy
- Features Punched, Dirt Resistant, Non-stick, Heavy Duty, Durable, Archival-safe, Non-glare, 3-Hole Punch, Acid-free, Heavyweight, Spill Resistant, Tear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74131
- Zoro # G5031367
- UPC # 077711741317
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Details
Item | Heavy Duty,NonGlare,Sheet Protector,PK50 |
Material | Polypropylene |
Sheet Capacity | 10 |
Color | Clear |
Thickness | Super Heavy |
Features | Punched, Dirt Resistant, Non-stick, Heavy Duty, Durable, Archival-safe, Non-glare, 3-Hole Punch, Acid-free, Heavyweight, Spill Resistant, Tear Resistant |
Capacity | 10 |
Weight | 1.9 lbs |
Finish | Nonglare |
Application | Standard 3-Ring Binders |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Description
Heavyweight/Super-Heavyweight Easy-Load Non-Glare Sheet Protector, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 6", Kraft, 20/Bundle (49J990)
- AZAR DISPLAYS Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252004)
- INSTAPAK QUICK Instant Foam Packaging, 22" L, 27" W, PK 24 (IQHRT00-80)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429848)
- AVERY DENNISON Sheet Protector, X-Large, PK25 (74171)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- AVERY DENNISON Protector, Sht, Ltr, Ngl, PK50 (74107)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- AVERY DENNISON Sheet Protector, Clear, PK200 (74400)
- AVERY DENNISON Holder, Label, F/BusinessCard, PK10 (73720)
- DESCO Clear Sheet Protector, 8-3/4x11-1/4, PK100 (07473)
- Avery Dennison Document Holders