Shop All Printer Labels
Avery Dennison
Glossy Label, Clear, PK500
Mfr # 6582
Zoro # G5011085
product price: $34.45
/pk 500, $0.07/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Glossy Clear
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 6582
- Zoro # G5011085
- UPC # 072782065829
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.63" dia. |
Details
Item | Glossy Label,Clear,PK500 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Glossy Clear |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Round |
Background Color | Glossy Clear |
Label Maker Tape Finish | Gloss |
Weight | 0.61 lbs |
Features | Glossy Clear Labels with Easy Peel®—Simply bend the sheet to expose the label's edge. |
Labels Per Sheet | 20 |
Labels Per Unit | 500 |
Description
Round Labels, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- GARY BY FIREKING Personal Safe, 12-1/4x7-3/4x7-3/4, Gray (HS1207)
- HOME PLUS 12 in. W X 8 in. H Storage Organizer Plastic 3 compartments Black (AC320031)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON Label, 0.75", Round, Red, PK1008 (05466)
- AVERY DENNISON Label, 30Up, White, PK750 (48266)
- AVERY DENNISON Label, 0.5"dia., Round, PK840 (05050)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Green, PK840 (05052)
- AVERY Removable Print or Write Color Co, PK200 (5481)
- Avery Dennison Printer Labels