Shop All File Folders
Avery Dennison
Flexi-View 6 Pocket Organizer
Mfr # 47696
Zoro # G6406298
product price: $3.35
/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent/Navy Blue
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 150 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 47696
- Zoro # G6406298
- UPC # 077711476967
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Flexi-View Six Pocket Organizer |
Color | Translucent/Navy Blue |
Material | Polypropylene |
Paper Capacity | 150 Sheets |
Features | CD Holder, PVC-free, Durable, Non-stick, Die-cut, Pocket |
Sheet Capacity | 150 |
Weight | 0.339 lbs |
Capacity | 150 Sheets |
Inside Pockets | Three Back; Three Front |
Title View | Full-Frame Front Window |
Business Card Holder | Inside Front Cover |
Front Cover Color | Translucent/Navy Blue |
Media Holder | CD/DVD Slot - Inside Back Cover |
Cover Material | Polypropylene |
Pocket Leaves Color | Translucent |
Description
Organizer,Flxi-View,6Pocket,Naviblue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 4000g/9 lb. Capacity (ABW4)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Serrated Semi-Open Strapping Seals, 3/4" Strap Width, Silver, Pack of 1000 (600-P)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 8", Kraft, 25/Bundle (22XK20)
- CARSON DELLOSA Sentence Building Board Game, Grade K-2 (846026)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- AVERY DENNISON Printable Extra-Wide Index Dividers, 8 Tab, Pk8 (11439)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- Avery Dennison File Folders