Shop All Printer Labels
Avery Dennison
Flast, Laser Labels, PK15
Mfr # 5975
Zoro # G5011277
product price: $18.99
/pk 15, $1.27/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color Neon Green; Neon Magenta; Neon Yellow
- Material Paper
- Adhesive Permanent Self-Adhesive
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5975
- Zoro # G5011277
- UPC # 072782059750
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Flast,Laser Labels,PK15 |
Printer Series Compatibility | Laser Printers |
Color | Neon Green; Neon Magenta; Neon Yellow |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Label Maker Tape Finish | Matte |
Total Number of Labels | 15 |
Background Color | Assorted |
Shape | Rectangular |
Features | Stick & Stay, Smudge Resistant, Customizable, Permanent Adhesive |
Weight | 0.501 lbs |
Labels Per Sheet | 1 |
Description
High-Visibility ID Labels, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Dry Erase Calendar Board (695524)
- TIMEPILOT Keytabs, Blck, Stainless Steel/Plstic, PK10 (1010)
- THE PUPPET CO Puppet Buddies, Owl (PC004621)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- AVERY DENNISON Label, PostageMeter, White, PK160 (05288)
- AVERY DENNISON Laser Labels, Cd/Dvd, White, PK40 (5692)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Inkjet, 4in x 4in, 200/Pack (60524)
- AVERY DENNISON Return Address Labels, 30Up, White, PK1500 (5195)
- AVERY DENNISON File Folder Labels, White, PK300 (2181)
- AVERY DENNISON Label, File, Folder, White, PK252 (05202)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- Avery Dennison Printer Labels