Shop All Printer Labels
Avery Dennison
Flast, Laser Labels, 2x4, PK150
Mfr # 5978
Zoro # G5011259
product price: $17.89
/pk 150, $0.12/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color Neon Green; Neon Magenta; Neon Yellow
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5978
- Zoro # G5011259
- UPC # 072782059781
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2 x 4 |
Details
Item | Flast,Laser Labels,2x4,PK150 |
Printer Series Compatibility | Laser Printers |
Color | Neon Green; Neon Magenta; Neon Yellow |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | Assorted |
Shape | Rectangular |
Product Type | High-Visibility ID Labels |
Features | Laser Permanent Neon Rectangular Labels with Sure Feed®—Ensuring a reliable printer feed. |
Weight | 0.502 lbs |
Labels Per Sheet | 10 |
Labels Per Unit | 150 |
Description
High-Visibility ID Labels, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO 1000 Pack Time Cards For Model Number Am (AMA-149000)
- BROTHER Extra High Yield Magenta Inkjet Cartridge 1.2K YLD (LC105M)
- SCOTCH Desktop Tape Dispenser, 3/4" (C-40)
- THE PACKAGING WHOLESALERS 16 x 12 x 8 Cardboard Corrugated Boxes (BS161208)
- AVERY DENNISON Label, 0.75", Round, Yellow, PK1008 (05462)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- AVERY DENNISON Return Address Labels, 30Up, White, PK1500 (5195)
- AVERY DENNISON LABEL, SS SIGN, 3.5X5, 60, WH (61514)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- AVERY DENNISON Label, File, Folder, Assorted, PK252 (05215)
- SMEAD Label, Alphabetic, Color-Coded, Letter O, Blue, 500/Roll (67085)
- Avery Dennison Printer Labels