Shop All Printer Labels
Avery Dennison
File Folder Labels, White, PK1800
Mfr # 75366
Zoro # G5010796
product price: $53.19
/pk 1800, $0.03/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Standards FSC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 75366
- Zoro # G5010796
- UPC # 072782753665
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.66 x 3.44 |
Details
Item | File Folder Labels,White,PK1800 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Standards | FSC Certified |
Green Environmental Attribute | FSC Mix |
Total Number of Labels | 1800 |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Background Color | White |
Die Cut | 1/3-Cut |
Features | Permanent Adhesive, Curl Resistant, Stick & Stay, Reusable |
Weight | 1.84 lbs |
Labels Per Sheet | 30 |
Tab Style | Top Tab |
Description
Permanent File-Folder Labels w/TrueBlock(R) Technology, Package Quantity 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Bk, PK12 (11020)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8463, 2" x 4", Box of 1,000 (727828463)
- ZORO SELECT Foam Cord, 10 ft. L, 3/8" dia., Red (ZUSASSR-C-9)
- BRADY Binder, Right to Know Safety Data Sheet (121185)
- AVERY DENNISON Flast, Laser Labels, 2x4, PK150 (5978)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, ASST. NEON, 150PK (5978)
- AVERY DENNISON Label, 1", Round, White, PK600 (05410)
- AVERY DENNISON 2-1/8" x 4" White Shipping Labels, 140 Roll (4153)
- AVERY DENNISON Address Labels, 260, White, PK2 (4150)
- AVERY DENNISON Label, PostageMeter, White, PK160 (05288)
- AVERY Fashion Reinforcement Labels, Ass, PK280 (5745)
- Avery Dennison Printer Labels