Shop All Binders
Avery Dennison
EZD Nonstick View Binder, 3 Capacity 8-1/2inx11in Navyin
Mfr # 79803
Zoro # G010771249
product price: $16.85
/ea
$16.85
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
- Brand Avery Dennison
- MFR # 79803
- Zoro # G010771249
- UPC # 77711798038
- Country of Origin United States
- Category Binders
Description
Heavy-Duty view binder with one touch EZD rings is perfect for long-term, regular use. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deep-textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Clear cover and spine for easy customization. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. One touch EZD rings provide easy access and have a higher page capacity when compared to the same size round rings. Customize the cover with free, easy-to-use templates and designs at Avery Design & Print online. Locking RingsKeep pages secure. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 3in; Binder Sheet Capacity: 670.
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
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85400)
- SPOTNAILS 19Ga 12 Crown X 916 Leg Composite Staples, 5040PK (S19/12-14)
- XEROX XEROX PHASER COMP 5550 (106R01294)
- AVERY DENNISON 3" Poly Binder (79811)
- AVERY DENNISON 2" Poly Binder (79778)
- AVERY DENNISON 3" Poly Binder (79810)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY DENNISON 1/2" View Binder, White (27726)
- AVERY DENNISON BNDR, RNDR, 8.5X11, .5inWHT (05706)
- BUSINESS SOURCE Navy D ring Binder 3" Binder Capacity Letter (26976)
- Avery Dennison Binders