Shop All Binders
Avery Dennison
Extra Wide View Binder, 3 Capacity Holds 11inx8-1/2in
Mfr # 01321
Zoro # G110771330
product price: $22.75
/ea
$22.75
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
- Brand Avery Dennison
- MFR # 01321
- Zoro # G110771330
- UPC # 77711013216
- Country of Origin Mexico
- Category Binders
Description
Heavy-Duty view binder with one touch EZD rings is perfect for long-term, regular use. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deep-textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Clear cover and spine for easy customization. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. One touch EZD rings provide easy access and have a higher page capacity when compared to the same size round rings. Customize the cover with free, easy-to-use templates and designs at Avery Design & Print online. With Extra-Wide CoverFor use with extra-wide dividers and top-loading sheet protectors. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 3in; Binder Sheet Capacity: 670.
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
- CANON GPR58 Black Toner Cartridge 23K YLD (2182C003)
- COIN-TAINER Currency Strap, 100, Blue, PK1000 (216070C08)
- QUARTET Dry-Erase Board, Glass, 36"Wx24"L, White (QRTGI3624)
- TARIFOLD Document Wall Display, Magnetic, 20 In L (W291M)
- AVERY DENNISON 2" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- AVERY DENNISON Avery, Binder Spine Inserts, 1in Spine Width, 5PK (89103)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNV20746)
- Avery Dennison Binders