Avery Dennison

Extra Wide View Binder, 2 Capacity Holds 11inx8-1/2in


product price: $19.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Heavy-Duty view binder with one touch EZD rings is perfect for long-term, regular use. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deep-textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Clear cover and spine for easy customization. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. One touch EZD rings provide easy access and have a higher page capacity when compared to the same size round rings. Customize the cover with free, easy-to-use templates and designs at Avery Design & Print online. With Extra-Wide CoverFor use with extra-wide dividers and top-loading sheet protectors. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 2in; Binder Sheet Capacity: 540.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.