Shop All File Folders
Avery Dennison
Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8
Mfr # 11163
Zoro # G6249881
product price: $4.35
/pk 8, $0.54/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: White
- Size 9-1/2" x 11"
- Tab Color Assorted
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11163
- Zoro # G6249881
- UPC # 072782111632
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 9-1/2" x 11" |
Index Divider Size | 11 x 9.25 |
Details
Item | Customizable Table of Contents Extra-Wide Dividers, Ready Index Printable Section Titles |
Color | Number: White |
Tab Color | Assorted |
For Use With | Ring Binders |
Features | Extra Wide—Tabs extend beyond sheet protectors. |
Index Divider Material | Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Title Color | White |
Orientation | Side Tab |
Index Divider Color | White |
Tab Style | 8-Tab |
Form Quantity | 1 Set |
Tab Title | 1 to 8 |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Type | Printed Numeric |
Tab Material | Plastic |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Arabic Numeric |
Description
Index,Divider,ExtraWide,Ltr,Clear,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Frame Material: Aluminum (669RH-DD)
- BROTHER MFC-J1170DW Wireless All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1170DW)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M75R)
- SEIKO INSTRUMENTS SelfAdhesive Large Address Label, Wht, PK2 (SLP-2RLE)
- AVERY DENNISON Print-On Clear Label, 5 Tab, Pk5, Width: 11" (11431)
- AVERY DENNISON Printable Index Dividers, 5 Tab, White, Pk5 (11492)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt K, PK25 (11950)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Rd Pk (SMD14082)
- Avery Dennison File Folders