Shop All File Folders
Avery Dennison
Extra-Wide Index Divider 8-1/2 x 11", Multicolor, PK10
Mfr # 11165
Zoro # G6249875
product price: $4.95
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: White
- Size 9-1/2" x 11"
- Features Extra Wide—Tabs extend beyond sheet protectors.
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11165
- Zoro # G6249875
- UPC # 072782111656
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 9-1/2" x 11" |
Index Divider Size | 11 x 9.25 |
Details
Item | Customizable Table of Contents Extra-Wide Dividers, Ready Index Printable Section Titles |
Color | Number: White |
Features | Extra Wide—Tabs extend beyond sheet protectors. |
For Use With | Ring Binders |
Tab Color | Assorted |
Form Quantity | 1 Set |
Index Divider Style | Arabic Numeric |
Tab Style | 10-Tab |
Tab Title | 1 to 10 |
Tab Title Color | White |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Machine Compatibility | Inkjet Printers; Laser Printers |
Orientation | Side Tab |
Tab Material | Plastic |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Type | Printed Numeric |
Index Divider Color | White |
Description
Index,Divider,ExtraWide,Ltr,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARICOLOR Desk Storage, 7 Drawer Box, Gray/Multi (760727)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24 (11928)
- POST-IT Original Pads in Canary Yellow, 3 x 3, 100 Sheets/Pad (654 YW)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37855)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- SMEAD Pocket, Hvywght, Lgl, 5.25""Exp Pk (SMD74390)
- Avery Dennison File Folders