Shop All File Folders
Avery Dennison
Expanding File, 5 Pocket, Black
Mfr # 73517
Zoro # G5010936
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tab Type Tabless
- Material Polypropylene
- Size Letter
- Tab Cut None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 73517
- Zoro # G5010936
- UPC # 077711735170
- Country of Origin China
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Item | Slide and View Expanding File |
Color | Black |
Tab Type | Tabless |
Material | Polypropylene |
Tab Cut | None |
Features | Elastic Closure, Pocket, Durable |
Sheet Capacity | 200 |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 5 |
Closure Type | Cord & Hook |
Description
Slide & View Expanding File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075432)
- ZEBRA PEN JK refill 0.5mm Black 2pk (88012)
- SHURTAPE Carton Tape, Yellow, 48mm x 100m, PK36 (HP 200)
- AVERY DENNISON Write-On Index Dividers, 5 Tab, White, Pk36 (11506)
- AVERY DENNISON Pre-Printed Index Divider A-Z, Pk12 (11330)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- Avery Dennison File Folders