Shop All File Folders
Avery Dennison
EcoFriendly Index Tab A-Z, Assorted Colors
Mfr # 11085
Zoro # G6250085
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Letters: White
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11085
- Zoro # G6250085
- UPC # 072782110857
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Eco Friendly Dividers, Ready Index Printable Section Titles |
Color | Letters: White |
For Use With | Ring Binders |
Tab Color | Assorted |
Features | 100% Recycled |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Tab Material | Plastic |
Tab Style | 26-Tab |
Tab Title | A to Z |
Index Divider Color | White |
Index Divider Style | Alpha |
Index Divider Type | Printed Alpha |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Orientation | Side Tab |
Tab Title Color | White |
Form Quantity | 1 Set |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Index,A-Z,Toc,Recycled,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200R)
- PAC STRAPPING Open Steel Strapping Seals, For Use With 1/2 W Steel Strapping Tools, 2500PK (OST48C)
- BSC PREFERRED 9 x 6 x 7'' Corrugated Boxes, 25PK (S-19866)
- ZORO SELECT Corrugated Sheets, 40" x 48", Kraft, 5 /Bundle (55VK08)
- AVERY DENNISON Write & Erase Pocket Dividers, 5 Tabs, Assorted Colors (72786)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Size: 8-1/2" x 11" (11446)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- Avery Dennison File Folders