Shop All Printer Labels
Avery Dennison
Dvd Film Label, Matte White, PK20
Mfr # 8962
Zoro # G5010419
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Label Type Disc Labels
- Color White
- Material Film
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 8962
- Zoro # G5010419
- UPC # 072782089627
- Country of Origin Mexico
- Category Printer Labels
Details
Item | Dvd Film Label,Matte White,PK20 |
Printer Series Compatibility | Inkjet Printers |
Label Type | Disc Labels |
Color | White |
Material | Film |
Adhesive | Permanent Self-Adhesive |
Label Maker Tape Finish | Matte |
Background Color | White |
Shape | Round |
Includes | (20) DVD Labels; (40) Jewel Case Spine Labels |
Weight | 0.377 lbs |
Labels Per Unit | 60 |
Media | DVD |
Description
Inkjet DVD Labels, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- HEFTY Slider Bags, 1 gal, 2.5 mil, 10.56" x 11", Clear, PK25 (R82425)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- TAPE LOGIC Tape Logic® Laser Labels, 2" Circle, White, 2000/Case (LL145)
- AVERY DENNISON Label, File, Folder, Doble, PK252 (05200)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- AVERY DENNISON LABEL, FILING, ECO, 30UP, WH (45366)
- AVERY DENNISON Label, Laser, 30-Up, White, PK7500 (45160)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Red, 400/Pack (5497)
- Avery Dennison Printer Labels