Shop All Tags
Avery Dennison
Duplicate Claim Checks, PK500
Mfr # 18670
Zoro # G5142411
product price: $68.29
/pk 500, $0.14/ea
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Manila Card Stock
- Color Manila
- Shape Rectangle
- Size 4.75 x 2.38
- Weight 2.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 18670
- Zoro # G5142411
- UPC # 071709186708
- Country of Origin Mexico
- Category Tags
Dimensions
Size | 4.75 x 2.38 |
Details
Material | Manila Card Stock |
Color | Manila |
Item | Duplicate Claim Checks,PK500 |
Shape | Rectangle |
Weight | 2.4 lbs |
Description
Extra Large Claim Checks, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-15)
- 3M 3M„¢ 8210V N95 Disposable Particulate Respirator, 10/Box (7000002462)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- AVERY DENNISON Avery, Sold Tags, Paper, 4 3/4 X 2 3/8, 500PK (15161)
- AVERY DENNISON Avery, Medium-Weight White Marking Tags, 3 1/4 X 1 15/16, 1000PK (12200)
- AVERY DENNISON Tags, Metal Rim, 2-1/4dia., White, PK500 (14316)
- AVERY DENNISON Price Tags, 1-3/4x1-3/32, White, PK1000 (12204)
- AVERY DENNISON Printable Tickets, 8.5x11, 20 Sheets, PK200 (16154)
- AVERY DENNISON Tags, Metal Rim, 1-1/4 dia., White, PK500 (14313)
- BRADY Chemtag(R) Insr, 5-3/4 x 7-5/8 In, PK100 (CHEM-CTI502)
- Avery Dennison Tags