Shop All Dividers & Tabs
Avery Dennison
Divider, Ready Index, 5Tb, Assorted
Mfr # 11816
Zoro # G7485165
product price: $4.75
/pk 5, $0.95/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.27 lbs
- For Use With Ring Binders
- Size 11 x 8.5
- Color Translucent
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11816
- Zoro # G7485165
- UPC # 072782118167
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Weight | 0.27 lbs |
For Use With | Ring Binders |
Color | Translucent |
Material | Plastic |
Index Tabs - Item | Index Dividers |
Index Tab Color | White |
Tab Color | Assorted |
Tab Title | 1 to 5 |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Style | 5-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Arabic Numeric |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x17", 25/BX, BK/CL 5PK (CLI45117)
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, 5" x 8", Clear, 50/Case (LH204)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BE Ink PK (PENLRN5CBX)
- OFFICEMATE Recycled Desktop Tape Dispenser, 3/4" (96690)
- AVERY DENNISON Index Tab, 1-1/2", Clear, PK25 (16230)
- AVERY DENNISON INDEX, BNDR, A-Z, COL (11677)
- AVERY DENNISON Avery Side Tab Legal Exhibit Index Divider, 1 to 25, 8.5"x11", 1 Tab/25 Sets, White/White (1330)
- AVERY DENNISON Index Tab, 1-1/2", Printable Inserts, PK25 (16228)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX MULTICOLOR DIVIDERS, 8-TAB, LETTER (11163)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, A to Z, 8.5"x11", 26 Tabs, White/Multi (11125)
- AVERY Insertable Big Tab Dividers, 5-Tab, 11 1/8 x 9 1/4 (11220)
- Avery Dennison Dividers & Tabs