Shop All Dividers & Tabs
Avery Dennison
Divider, Plastic Pocket, 8Tb, Assorted, PK5
Mfr # 11903
Zoro # G7485296
original price:
$6.59
5% off
new price: $6.25
/pk 8, $0.78/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11.13 x 9.25
- Weight 0.383 lbs
- For Use With Ring Binders
- Color Assorted
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11903
- Zoro # G7485296
- UPC # 072782119034
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11.13 x 9.25 |
Details
Weight | 0.383 lbs |
For Use With | Ring Binders |
Color | Assorted |
Material | Plastic |
Features | Single-Pocket—Front pocket for storage. |
Index Tabs - Item | Index Dividers |
Index Divider Type | Customizable |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Style | 8-Tab |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Tab Color Assortment | Blue; Green; Light Blue; Light Green; Navy Blue; Orange; Peach; Yellow |
Front Slash Pocket | |
Index Divider Color Assortment | Blue; Green; Light Blue; Light Green; Navy Blue; Orange; Peach; Yellow |
Index Divider Style | Customizable |
Description
Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRIAM-WEBSTER Merriam-Websters Collegiate® Dictionary, Eleventh Edition (9780877798071)
- QUARTET Dry Erase Marker and Eraser Set, PK4 (51-659672QA)
- RITE IN THE RAIN Bound Notebook, Uni, 4-3/4in. x 7-1/2in. (770F)
- ZIPLOC Resealable Sandwich Bags, 1.2 mil, 6.5 x 5.88, Clear, PK40 (315882BX)
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- AVERY DENNISON Avery® Removable Inkjet/Laser Filing Labels, 2/3 x 3-7/16, White, 750/Pack (8066)
- AVERY DENNISON Avery, INSERTABLE INDEX TABS WITH PRINTABLE INSERTS, 1/5-CUT TABS, CLEAR, 1.5in WIDE, 25PK (16230)
- AVERY DENNISON Avery-Dennison 24908 5 Tabbed Snap-In Bookmark Plastic Dividers; Assorted Solid Color; 3 x 11.5 in. (24908)
- AVERY DENNISON Avery® Protect 'n Tab Top Loading Sheet Protector, 8-1/2"W x 11"H, Clear, 5 Tabs/Set (74160)
- AVERY DENNISON Avery Side Tab Legal Exhibit Index Divider, 1 to 25, 8.5"x11", 1 Tab/25 Sets, White/White (1330)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 5-Tab, 1-5, Letter, White, 6/Pack (UNV24800***)
- Avery Dennison Dividers & Tabs