Shop All Dividers & Tabs
Avery Dennison
Divider, Plastic Pocket, 5Tb, Assorted, PK5
Mfr # 11902
Zoro # G7485381
product price: $3.89
/pk 5, $0.78/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.251 lbs
- Color Assorted
- Size 11.13 x 9.25
- Overall Width 9 1/4 in
- Features 3-Hole Punched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11902
- Zoro # G7485381
- UPC # 072782119027
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11.13 x 9.25 |
Overall Width | 9 1/4 in |
Overall Height | 11 1/4 in |
Details
Weight | 0.251 lbs |
Color | Assorted |
Features | 3-Hole Punched |
For Use With | Ring Binders |
Material | Plastic |
Number of Tabs | 5 |
Tab Cuts Visible | 5 |
Index Tabs - Item | Index Dividers |
Tab Color | Assorted |
Divider Color | Assorted |
Index Divider Color Assortment | Blue; Green; Navy Blue; Orange; Yellow |
Front Slash Pocket | |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Color Assortment | Blue; Green; Navy Blue; Orange; Yellow |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Customizable |
Orientation | Side Tab |
Tab Style | 5-Tab |
Index Divider Style | Customizable |
Item | Index Tabs |
Description
Tab Message Blank, Divider Color Assorted, Number of Tabs 5, Tab Cuts Visible 5, Material Plastic, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-82420 W-S.38-Wht Paintstick Marker (434-82420)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39712)
- BETA Heavy Duty Scissor, 175mm (017840017)
- LUXOR Wall-Mounted Magnetic Ghost Grid Whiteboard, 48” x 36” (WB4836LB)
- AVERY DENNISON Avery, LASER PRINTABLE HANGING FILE TABS, 1/5-CUT TABS, WHITE, 2.06in WIDE, 90PK (5567)
- AVERY DENNISON Office Ess, TABLE 'N TABS DIVIDERS, 12-TAB, 1 TO 12, 11 X 8.5, WHITE (11672)
- AVERY DENNISON Avery Worksaver Insertable Divider Value Pack, Print-on, 5 Tabs, 24 Sets, Buff (11113)
- AVERY DENNISON Side Tab, Table of Contents, White, PK25 (11910)
- AVERY DENNISON Avery Side Tab Legal Exhibit Index Divider, 1 to 25, 8.5"x11", 1 Tab/25 Sets, White/White (1330)
- AVERY DENNISON Avery Legal Exhibit Alphabetical Side Tab Divider, A to Z, 8.5"x11", 1 Tab/25 Sets, White/White (1370)
- UNIVERSAL Universal Economical Insertable Index, Multicolor Tabs, 5-Tab, Letter, Buff, 24 Sets/Box (UNV20830***)
- Avery Dennison Dividers & Tabs