Shop All Dividers & Tabs
Avery Dennison
Divider, Legal Side Tab, A-Z, White, PK27
Mfr # 11375
Zoro # G7485436
product price: $5.95
/pk 27, $0.22/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavyweight Ledger Paper
- Features Collated, 14 x 8.5, Side Tab
- For Use With Comb Binding Systems
- Weight 0.573 lbs
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11375
- Zoro # G7485436
- UPC # 072782113759
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 14 x 8.5 |
Details
Item | Divider,Legal Side Tab,A-Z,White,PK27 |
Material | Heavyweight Ledger Paper |
Features | Collated, 14 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Weight | 0.573 lbs |
Color | White |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Tab Style | 27-Tab |
Tab Title | A to Z |
Orientation | Side Tab |
Legal Tab Style | Avery® Style |
Index Divider Type | Printed Alpha |
Punched/Unpunched | Unpunched |
Index Divider Style | Legal Alpha |
Description
Package Quantity 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear With Hang Hole (4R58-HH)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Teal, PK25 (87867)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 1/2" Strap Width, Black, Pack of 1000 (OST48A)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Light Blue, 500/Roll (DL610C)
- AVERY DENNISON Avery, TABS INSERTS FOR HANGING FILE FOLDERS, 1/5-CUT TABS, WHITE, 2in WIDE, 100PK (11136)
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- AVERY DENNISON Avery WorkSaver Extra Wide Big Tab Divider, Blank, 9"x11", 5 Tabs, White/Multicolor (11220)
- AVERY DENNISON Index Tab, 1-1/2", Clear, PK25 (16230)
- AVERY DENNISON Index Tab, 1-1/2", Printable Inserts, PK25 (16228)
- AVERY DENNISON Avery, BIG TAB PRINTABLE LARGE WHITE LABEL TAB DIVIDERS, 8-TAB, LETTER, 20PK (14441)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX MULTICOLOR DIVIDERS, 8-TAB, LETTER (11163)
- Avery Dennison Dividers & Tabs