Shop All Dividers & Tabs
Avery Dennison
Divider, Legal Bottom, 1-25Tabs, Wht, PK26
Mfr # 11378
Zoro # G7485269
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Collated, 11 x 8.5, Bottom Tab
- For Use With Comb Binding Systems
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Weight 0.429 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11378
- Zoro # G7485269
- UPC # 072782113780
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Features | Collated, 11 x 8.5, Bottom Tab |
For Use With | Comb Binding Systems |
Material | Heavyweight Ledger Paper |
Weight | 0.429 lbs |
Color | White |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Tab Style | 26-Tab |
Punched/Unpunched | Unpunched |
Index Divider Type | Printed Exhibit Numeric |
Tab Title | Exhibit 1 to Exhibit 25 |
Index Divider Style | Legal Arabic Numeric |
Legal Tab Style | Avery® Style |
Orientation | Bottom Tab |
Description
Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Magnetic Glass Calendar Dry Erase Board (GC3624F)
- BETTER PACKAGES Tape Dispenser with Heater, 3" (BP333PLWHT)
- ZORO SELECT 12" x 4" Open Poly Bags, 2 mil, Clear (2EWG3)
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK25 (UNV84620)
- AVERY DENNISON Avery Office Essentials Economy Insertable Tab Divider, 8.5"x11", 8 Tabs, Buff, Translucent/Multi (11467)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 10, 8.5"x11", 10 Tabs, White/Multi (11135)
- AVERY DENNISON Side Tab, Letter, Tab D, PK25 (1404)
- AVERY DENNISON Avery, WRITE & ERASE BIG TAB PAPER DIVIDERS, 5-TAB, MULTICOLOR, LETTER (23076)
- AVERY DENNISON Avery® Permanent Self-Adhesive Laser/Inkjet File Folder Labels, White, 750/Pack (8366)
- AVERY DENNISON Index Tab, 1-1/2", Printable Inserts, PK25 (16228)
- POST-IT Tab, Post-It, Angled, 2"", Ast Pk (MMM686A1)
- Avery Dennison Dividers & Tabs