Shop All Dividers & Tabs
Avery Dennison
Divider, Index Maker, 5Tb, PK5
Mfr # 11449
Zoro # G7485208
product price: $6.69
/pk 5, $1.34/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- For Use With Ring Binders
- Color Translucent
- Material Plastic
- Weight 0.319 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11449
- Zoro # G7485208
- UPC # 072782114497
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
For Use With | Ring Binders |
Color | Translucent |
Material | Plastic |
Weight | 0.319 lbs |
Tab Color | Frosted Clear |
Index Tabs - Item | Index Dividers |
Orientation | Side Tab |
Tab Style | 5-Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Punched/Unpunched | 3-Hole Punched |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE White Tab Double-reverse Print-on Index, PK50 (02077)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- AVERY DENNISON Side Tab, Letter, Tab D, PK25 (1404)
- AVERY DENNISON Avery Legal Exhibit Reference Divider, 101 to 125, 8.5"x11", 1 Tab/25 Sets, White/White (1334)
- AVERY DENNISON Avery, ULTRA TABS REPOSITIONABLE MARGIN TABS, 1/5-CUT TABS, ASSORTED NEON, 2.5in WIDE, 24PK (74767)
- AVERY DENNISON Avery, Insertable Big Tab Dividers, 5-Tab, Letter (11110)
- AVERY DENNISON Office Ess, TABLE 'N TABS DIVIDERS, 12-TAB, 1 TO 12, 11 X 8.5, WHITE (11672)
- AVERY DENNISON Avery Legal Exhibit Alphabetical Side Tab Divider, A to Z, 8.5"x11", 1 Tab/25 Sets, White/White (1370)
- AVERY Durable Plastic 8-Tab Insertable Big Tab (11836)
- Avery Dennison Dividers & Tabs