Shop All Dividers & Tabs
Avery Dennison
Divider, Index 8Tab, Assorted, PK8
Mfr # 11201
Zoro # G7485311
product price: $4.99
/pk 8, $0.62/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Ring Binders
- Weight 0.366 lbs
- Size 11 x 8.5
- Color Translucent
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11201
- Zoro # G7485311
- UPC # 072782112011
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Item | Divider,Index 8Tab,Assorted,PK8 |
For Use With | Ring Binders |
Weight | 0.366 lbs |
Color | Translucent |
Material | Plastic |
Index Tabs - Item | Index Dividers |
Tab Color | Assorted |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Style | Customizable |
Tab Style | 8-Tab |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Index Divider Type | Customizable |
Description
Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Binder Pouch for Pencil, Black (AVT-67024)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", White, 500/Roll (DL613E)
- UNIVERSAL Three-Month Wall Calendar, White/Black/Red, 12 x 27, 2021 (71003)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, 9x12, PK25 (45912)
- AVERY DENNISON Avery® Protect 'n Tab Top Loading Sheet Protector, 8-1/2"W x 11"H, Clear, 5 Tabs/Set (74160)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX MULTICOLOR DIVIDERS, 8-TAB, LETTER (11163)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, Jan to Dec, 8.5"x11", 12 Tabs, White/Multi (11127)
- AVERY DENNISON Avery Worksaver Insertable Divider Value Pack, Print-on, 8 Tabs, 24 Sets, Buff (11115)
- AVERY DENNISON Avery Index Maker Clear Label Divider, 8 Tabs, 5 Sets, White/White (11437)
- AVERY DENNISON Side Tab, Letter, Tab E, PK25 (1405)
- UNIVERSAL Insertable Tab Index, 8-Tab, 11 x 8.5, Buff, PK24 (UNV20840)
- Avery Dennison Dividers & Tabs