Shop All Dividers & Tabs
Avery Dennison
Divider, Index 5Tab, Assorted, PK5
Mfr # 11200
Zoro # G7485409
product price: $3.35
/pk 5, $0.67/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Material Plastic
- Weight 0.245 lbs
- Size 11 x 8.5
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11200
- Zoro # G7485409
- UPC # 072782112004
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Color | Translucent |
Material | Plastic |
Weight | 0.245 lbs |
For Use With | Ring Binders |
Index Tabs - Item | Index Dividers |
Tab Color | Assorted |
Tab Color Assortment | Blue; Green; Light Blue; Orange; Yellow |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Style | 5-Tab |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- TOPS Time Card for Acroprint and Lathem, PK500 (1252)
- 3M Foam, Compound Pad, 8", PK6 (05737)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- AVERY DENNISON Avery Office Essentials Economy Insertable Tab Divider, 8.5"x11", 8 Tabs, Buff, Translucent/Multi (11467)
- AVERY DENNISON Avery, BIG TAB PRINTABLE LARGE WHITE LABEL TAB DIVIDERS, 8-TAB, LETTER, 20PK (14441)
- AVERY DENNISON Side Tab, Letter, Tab C, PK25 (1403)
- AVERY DENNISON Avery WorkSaver Extra Wide Big Tab Divider, Blank, 9"x11", 5 Tabs, White/Multicolor (11220)
- AVERY DENNISON INDEX, BNDR, A-Z, COL (11677)
- AVERY DENNISON Avery Style Edge Clear Plastic Insertable Divider, 8.5"x11", 8 Tabs, White/Multicolor (11201)
- AVERY Durable Plastic 5-Tab Insertable Big Tab (11835)
- Avery Dennison Dividers & Tabs