Shop All Dividers & Tabs
Avery Dennison
Divider, 1-10 Letter, White, PK11
Mfr # 11381
Zoro # G7485241
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Collated, 11 x 8.5, Side Tab
- Material Heavyweight Ledger Paper
- For Use With Comb Binding Systems
- Size 11 x 8.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11381
- Zoro # G7485241
- UPC # 072782113810
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Features | Collated, 11 x 8.5, Side Tab |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Color | White |
Weight | 0.182 lbs |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Index Divider Type | Printed Numeric |
Punched/Unpunched | Unpunched |
Tab Title | 1 to 10 |
Orientation | Side Tab |
Index Divider Style | Legal Arabic Numeric |
Tab Style | 11-Tab |
Legal Tab Style | Avery® Style |
Description
Package Quantity 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Blank Tag, 6-1/2 x 3-1/8 In, Wht, PK100 (T612-W)
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- ADIROFFICE Medium Wall Mountable Mailbox with Key and Combination lock (ADI631-05-WHI-KC)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Blue, Quart (2676)
- AVERY DENNISON Avery WorkSaver Extra Wide Big Tab Divider, Blank, 9"x11", 5 Tabs, White/Multicolor (11220)
- AVERY DENNISON Avery® Removable Inkjet/Laser Filing Labels, 2/3 x 3-7/16, White, 750/Pack (8066)
- AVERY DENNISON INDEX DIVIDERS, EXHIBIT 1-25, SIDE TAB, (01330)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 8, 8.5"x11", 8 Tabs, White/Multi (11133)
- AVERY DENNISON Side Tab, Letter, Tab C, PK25 (1403)
- AVERY DENNISON Avery Side Tab Legal Exhibit Index Divider, 26 to 50, 8.5"x11", 1 Tab/25 Sets, White/White (1331)
- REDI-TAG Tab, Lsr, Perm, We, Bulk, 675 Pk (RTG39000)
- Avery Dennison Dividers & Tabs