Shop All File Folders
Avery Dennison
Customizable Dividers, 5 Tab, Pk150, Color: White
Mfr # 20406
Zoro # G5012467
product price: $31.15
/pk 150, $0.21/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Features Three-Hole Punched, Double Reverse Collated—Use with Xerox® 5090.
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 20406
- Zoro # G5012467
- UPC # 072782204068
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print-On Tabs for High-Speed Copiers and Offset Presses, 3-Hole Punched |
Color | White |
Features | Three-Hole Punched, Double Reverse Collated—Use with Xerox® 5090. |
For Use With | Ring Binders |
Tab Color | White |
Index Divider Type | Customizable |
Tab Material | Laminated Paper |
Index Divider Material | 110-lb Paper |
Form Quantity | 30 Sets |
Orientation | Side Tab |
Tab Style | 5-Tab |
Machine Compatibility | Xerox™ 5090 Copiers |
Punched/Unpunched | 3-Hole Punched |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Customizable |
Index Divider Color | White |
Description
Copier Customizable Print-On Dividers, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Blk4Mil 3X50' (626154)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 16", Kraft, 20/Bundle (55VH56)
- RUBBERMAID Bracket Mailbox Mount (GMB225B)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ORANGE, 100PK (10259)
- Avery Dennison File Folders