Shop All Printer Labels
Avery Dennison
Copy Labels, 2x4-1/4,1000/Bx, PK100
Mfr # 5352
Zoro # G5011688
product price: $48.99
/pk 100, $0.49/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Copiers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5352
- Zoro # G5011688
- UPC # 072782053529
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2 x 4.25 |
Details
Item | Copy Labels,2x4-1/4,1000/Bx,PK100 |
Printer Series Compatibility | Copiers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Background Color | White |
Shape | Rectangular |
Product Type | Copier Mailing Labels |
Weight | 2.398 lbs |
Features | White Shipping Labels |
Labels Per Sheet | 10 |
Labels Per Unit | 1000 |
Description
Copier Mailing Labels, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE SHAPES Creative Shapes Horizontal Calendar Set, 22" x 28", Assorted, PK12 (368)
- BRADY Printable Labels, 2" W x 1" H, Clear (THTOL-173-966B-1)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", White, 25/Bundle (55VG29)
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK20 (8693)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- AVERY DENNISON Address Labels, 1x4, 20/Sh, PK5000 (5961)
- AVERY DENNISON Label, File, Folder, White, PK252 (05202)
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- AVERY DENNISON Label, 0.75", Round, NeRed, PK1008 (05467)
- SMEAD Label, Alphabetic, Color-Coded, Letter D, Green, 500/Roll (67074)
- Avery Dennison Printer Labels