Shop All Printer Labels
Avery Dennison
Copy Labels, 1x2.81, 8250/Bx, PK250
Mfr # 5332
Zoro # G5011715
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Copiers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 5332
- Zoro # G5011715
- UPC # 072782053321
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 2.81 |
Details
Item | Copy Labels,1x2.81, 8250/Bx,PK250 |
Printer Series Compatibility | Copiers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Features | White Address Labels |
Weight | 5.977 lbs |
Labels Per Sheet | 33 |
Labels Per Unit | 8250 |
Description
Copier Mailing Labels, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silver Clip Zinc Plated, Pk5 (307-T093)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Gray (WL-ED-PE-075-20-GY)
- MALIN CO Baling Wire, 0.023Dia, 3543ft (10-0230-005S)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (11A675)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- AVERY DENNISON Label, 0.75", Round, Green, PK1008 (05463)
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- AVERY DENNISON Clear laser Label, 60 Up, PK600 (15695)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- AVERY Return Address Labels, Sure Fee, PK20000 (5967)
- Avery Dennison Printer Labels