Shop All Printer Labels
Avery Dennison
Color Inkjet Labels, 3.33x4, White, PK120
Mfr # 8254
Zoro # G5010577
product price: $21.85
/pk 120, $0.18/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color Matte White
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 8254
- Zoro # G5010577
- UPC # 072782082543
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 3.33 x 4 |
Details
Item | Color Inkjet Labels,3.33x4,White,PK120 |
Printer Series Compatibility | Inkjet Printers |
Color | Matte White |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | Matte White |
Label Maker Tape Finish | Matte |
Weight | 0.534 lbs |
Features | Inkjet Labels with Sure Feed®—Designed for a reliable printer feed. |
Labels Per Sheet | 6 |
Labels Per Unit | 120 |
Description
Vibrant Color Printing Mailing Labels, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll Dispenser Pack, 150 ft. L (101097235)
- ZORO SELECT Engineers Black Book, Manual, 220 Pages (EBB3INCH)
- AVERY Avery® Easy Peel® Return Address Labels for Inkjet Printers 8195, 2/3" x 1-3/4", Pack of 1,500 (727828195)
- POPULAR PLAYTHINGS Build-a-Car™ Playset (60101)
- AVERY DENNISON LABEL, SS SIGN, 3.5X5, 60, WH (61514)
- AVERY DENNISON Laser Labels, 1/2x1-3/4, PK2000 (5667)
- AVERY DENNISON Laser Labels, White, PK150 (6464)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- AVERY DENNISON Label, 5/8"X7/8", White, PK1050 (05424)
- BROTHER Label, Ppr, Remvbl, Continuous (BRTDK4205)
- Avery Dennison Printer Labels