Shop All Printer Labels
Avery Dennison
Clr Address Labels, Inkjet, 1.33"x4", PK350
Mfr # 8662
Zoro # G7139848
product price: $36.89
/pk 350, $0.11/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color Clear
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 8662
- Zoro # G7139848
- UPC # 072782086626
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.33 x 4 |
Details
Item | Clr Address Labels,Inkjet,1.33"x4",Package Quantity 350 |
Printer Series Compatibility | Inkjet Printers |
Color | Clear |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | Clear |
Label Maker Tape Finish | Matte |
Weight | 0.635 lbs |
Features | Mailing Address Labels For Inkjet Printers |
Labels Per Sheet | 14 |
Labels Per Unit | 350 |
Description
Clr Address Labels,Inkjet,1.33 In.x4 In.,Package Quantity 350, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 4" Open Poly Bags, 2 mil, Clear (5DTH4)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 9", Kraft, 25/Bundle (11R346)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON Label, 1"X3", White, PK250 (05436)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- AVERY DENNISON Cd/Dvd Labels, White, PK100 (5698)
- AVERY DENNISON Laser Labels, White, PK150 (6464)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Assorted Neons, 450/Pack (5979)
- Avery Dennison Printer Labels