Shop All Name Badges
Avery Dennison
Clear Top Badge, 3 x 4, PK25
Mfr # 74472
Zoro # G5031279
product price: $34.95
/pk 25, $1.40/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4"
- Width 3"
- Color Clear
- Material Polypropylene
- For Use With Avery® 5390, 5392
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74472
- Zoro # G5031279
- UPC # 077711744721
- Country of Origin China
- Category Name Badges
Dimensions
Length | 4" |
Width | 3" |
Details
Item | Clear Top Badge,3 x 4,PK25 |
Color | Clear |
Material | Polypropylene |
For Use With | Avery® 5390, 5392 |
Weight | 0.625 lbs |
Name Badges per Unit | 25 |
Orientation | Vertical |
Description
Heavy-Duty Secure-Top(TM) Name Badge Holders, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81023)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- HP Ink Cartridge, 165, Tri-Color (C2P06AN#140)
- AVERY DENNISON Self-Adhesive, Name Label, White, PK160 (8395)
- AVERY DENNISON Nametag Holder W/Clip, PK40 (5384)
- AVERY DENNISON Name Badge, White, PK80 (48395)
- AVERY DENNISON Laser Self-Adhesive, Name Badge, Red, PK50 (5095)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- AVERY DENNISON Name Badge, Red Border, Printable, PK100 (5143)
- AVERY Avery® Hanging Style Name Badges, 3" x 4", Clear, 50/Box (74520)
- Avery Dennison Name Badges