Shop All Printer Labels
Avery Dennison
Clear Shipping Labels, Inkjet, 2"x4", PK250
Mfr # 8663
Zoro # G7139793
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color Clear
- Adhesive Permanent Self-Adhesive
- Material Paper
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 8663
- Zoro # G7139793
- UPC # 072782086633
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 2 x 4 |
Details
Item | Clear Shipping Labels,Inkjet,2"x4",Package Quantity 250 |
Printer Series Compatibility | Inkjet Printers |
Color | Clear |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Label Maker Tape Finish | Matte |
Shape | Rectangular |
Background Color | Clear |
Features | Shipping Labels For Inkjet Printers |
Weight | 0.65 lbs |
Labels Per Sheet | 10 |
Labels Per Unit | 250 |
Description
Clear Shipping Labels,Inkjet,2 In.x4 In.,Package Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll (SF03)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188CAST)
- VESTIL BLACK POLY STRAPPING 9000 FT 16 X 6 (ST-12-16X6-BL)
- FLIPSIDE PRODUCTS 24 x 36 Green Chalkboard (10106)
- AVERY DENNISON Label, 30Up, Inkjet, White, PK25 (58160)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- AVERY DENNISON Glossy Label, Clear, PK500 (6582)
- AVERY DENNISON Label, 1-1/2x1-1/2, White, PK600 (22805)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK40 (8692)
- AVERY DENNISON Laser Labels, Cd/Dvd, White, PK40 (5692)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 1 x 1-1/2, White, 500/Pack (5434)
- Avery Dennison Printer Labels