Shop All Document Holders
Avery Dennison
Clear, Sheet Protector, PK25
Mfr # 76000
Zoro # G5010741
product price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 10
- Thickness Super Heavyweight
- Features Acid-free, Flap, Heavy Duty, Punched, Tear Resistant, Archival-safe, Heavyweight, PVC-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 76000
- Zoro # G5010741
- UPC # 077711760004
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Details
Item | Clear,Sheet Protector,PK25 |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 10 |
Thickness | Super Heavyweight |
Features | Acid-free, Flap, Heavy Duty, Punched, Tear Resistant, Archival-safe, Heavyweight, PVC-free |
Product Type | Secure-Top(TM) Super-Heavyweight Diamond Clear-Sheet Protector |
Capacity | 10 |
Application | Standard 3-Ring Binders |
Weight | 0.894 lbs |
Finish | Diamond Clear |
Load Orientation | Top |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Description
Secure-Top(TM) Super-Heavyweight Diamond Clear-Sheet Protector, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 22 x 17" Two-Color Monthly Desk Pad Calendar, White (AAGSK117000)
- HERITAGE Carpet Napping Shear, Curved Handle, Left , 7-7/8" (GP717CL)
- NINJATEK Cheetah Steel 1.75Mm 2Kg (3DCH1417520)
- CANON Cartridge 055H High Capacity Yellow Toner 5.9K YLD (3017C001)
- AVERY DENNISON Non-Glare, Sheet Protector, Top Load, PK100 (74102)
- AVERY DENNISON Avery Diamond Clear Top Loading Sheet Protector, Super Heavy Weight, 8-1/2inW x 11inH, 50/PK (74130)
- AVERY DENNISON Heavy Duty, NonGlare, Sheet Protector, PK50 (74131)
- AVERY DENNISON Holder, JobTicket, 6"X4", PK10 (74806)
- AVERY DENNISON Clear Sheet Protector, PK100 (75091)
- AVERY DENNISON Sheet Protector, 3-Hole, Clear, PK50 (74203)
- GENUINE JOE Cleaning Pad HolderDark Gray (GJO27000)
- Avery Dennison Document Holders