Shop All Document Holders
Avery Dennison
Clear Sheet Protector, PK100
Mfr # 75091
Zoro # G5010811
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 10
- Color Clear
- Number of Tabs 0
- Thickness Economy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 75091
- Zoro # G5010811
- UPC # 077711750913
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Size | 8.5 x 11 |
Paper Size | Letter |
Details
Item | Sheet Protector |
Material | Polypropylene |
Sheet Capacity | 10 |
Color | Clear |
Number of Tabs | 0 |
Thickness | Economy |
Features | Economy—Lightweight protection makes it great for easy transportation. |
Product Type | Sheet Protector |
Capacity | 10 |
Weight | 1.6 lbs |
Finish | Clear |
Application | Standard 3-Ring Binders |
Load Orientation | Top |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 12" x 3" x 3", Kraft, 25/Bundle (55VG66)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 9", Kraft, 25/Bundle (11R357)
- CANON Calculator, Business (5936A028AA)
- AVERY DENNISON Mailing Labels, 10Up, White, PK25 (58163)
- AVERY DENNISON Page for Photo Album, 4X6, Horz, PK10 (13406)
- AVERY DENNISON Clear, Sheet Protector, PK25 (76000)
- AVERY DENNISON Non-Glare, Sheet Protector, Top Load, PK100 (74102)
- AVERY DENNISON Avery Sheet Protector, 8-1/2inW x 11inH, Clear, 30/PK (74082)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Polyproplene, Clear, 50/PK (74090)
- AVERY DENNISON Non-Glare, Sheet Protector, 11 x 8.5, PK50 (73803)
- ZORO SELECT Shop Ticket Holder, Neon Red, PK15 (4YNR6)
- Avery Dennison Document Holders