Shop All Document Holders
Avery Dennison
Clear Sheet Protector, 11 x 8.5, PK50
Mfr # 73802
Zoro # G5010881
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Thickness Heavy
- Finish Diamond Clear
- Size 8 1/2 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 73802
- Zoro # G5010881
- UPC # 077711738027
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8 1/2 x 11 |
Insert Size | 8.5 x 11 |
Details
Item | Clear Sheet Protector,11 x 8.5,PK50 |
Material | Polypropylene |
Color | Clear |
Thickness | Heavy |
Finish | Diamond Clear |
Weight | 1.29 lbs |
Application | Standard 3-Ring Binders |
Load Orientation | Top |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Description
Quick-Load Heavyweight Sheet Protector, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Memo Book, 50 Sheets, Yellow Cover, 20lb (778)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- AVERY DENNISON Label, 1.25"Round, LightBlue, PK400 (05496)
- OHAUS Plastic Coated Wire for Analytical Balance, Gray (80251992)
- AVERY DENNISON Sheet Protector, Clear, PK200 (74400)
- AVERY DENNISON Sheet Protector, X-Large, PK25 (74171)
- AVERY DENNISON Avery Sheet Protector, 8-1/2inW x 11inH, Clear, 30/PK (74082)
- AVERY DENNISON Non-Glare, Sheet Protector, Top Load, PK100 (74102)
- AVERY DENNISON Plastic Sleeves, Clear, PK12 (72611)
- AVERY DENNISON Avery Top-Load Polypropylene Sheet Protector, Heavy, Legal, Diamond Clear, 25/Pack (73897)
- FELLOWES In-Line Document Holder, Monitor/Keyboard (8039401)
- Avery Dennison Document Holders