Shop All Printer Labels
Avery Dennison
Clear Address Labels, Laser, 1"x4", PK1000
Mfr # 5661
Zoro # G7139750
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color Clear
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 5661
- Zoro # G7139750
- UPC # 072782056612
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 4 |
Details
Item | Clear Address Labels,Laser,1"x4",Package Quantity 1000 |
Printer Series Compatibility | Laser Printers |
Color | Clear |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Background Color | Clear |
Features | Mailing Address Labels For Laser Printers |
Weight | 1.17 lbs |
Labels Per Sheet | 20 |
Labels Per Unit | 1000 |
Description
Clear Address Labels,Laser,1 In.x4 In.,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clip, Binder, Mini, 120Pcbk, PK12 (65364BX)
- PREFERRED NATION Preferred Nation 6915.Blk Softside Briefcase (6915.Blk)
- BUSINESS SOURCE Paper, Copy, 20#, 92Brt, 8.5"x11", PK10 (BSN36591)
- KARI-OUT Kraft Paper Bags, 8 x 5 x 11, Kraft, 250PK (1200050)
- AVERY DENNISON Laser Labels, Cd/Dvd, White, PK40 (5692)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Green, PK840 (05052)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- AVERY DENNISON Label, 0.25"Round, Ast, PK768 (05795)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 1 X 2 5/8, NEON GREEN, 750PK (5971)
- Avery Dennison Printer Labels