Shop All Printer Labels
Avery Dennison
CD/DVD Labels, White, PK30
Mfr # 6692
Zoro # G5011067
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Label Type Disc Labels
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 6692
- Zoro # G5011067
- UPC # 072782066925
- Country of Origin Mexico
- Category Printer Labels
Details
Item | CD/DVD Labels, White,PK30 |
Printer Series Compatibility | Laser Printers |
Label Type | Disc Labels |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Includes | (30) CD Labels; (60) Jewel Case Spine Labels |
Background Color | White |
Shape | Round |
Label Maker Tape Finish | Matte |
Weight | 0.447 lbs |
Media | CD |
Labels Per Unit | 90 |
Description
CD Labels, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink CL-261/PG-260, Black/Color (3725C006)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 19, 3-1/2"x 1/16", Natural, 1 lb. Box (20195)
- XEROX Vitality Printer Paper, 11x17, White, PK500 (3R3761)
- DURABUBBLE Bubble Roll, 250 ft. Roll Length, Green (EVL48P12)
- AVERY DENNISON Printer Label Tags, W/String, White, PK96 (22802)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- AVERY DENNISON Laser Labels, 30, 1x2-5/8, Clear, PK750 (5630)
- AVERY DENNISON Flast, Laser Labels, PK15 (5975)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- Avery Dennison Printer Labels