Shop All Printer Labels
Avery Dennison
Cd/Dvd Labels, White, PK100
Mfr # 5698
Zoro # G5011566
product price: $49.49
/pk 100, $0.49/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Label Type Disc Labels
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5698
- Zoro # G5011566
- UPC # 072782056988
- Country of Origin Mexico
- Category Printer Labels
Details
Item | Cd/Dvd Labels,White,PK100 |
Printer Series Compatibility | Laser Printers |
Label Type | Disc Labels |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Round |
Label Maker Tape Finish | Matte |
Background Color | White |
Includes | (100) CD Labels; (200) Jewel Case Spine Labels |
Weight | 1.26 lbs |
Labels Per Unit | 300 |
Media | CD |
Description
CD Labels, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", Clear (4R34)
- ZORO SELECT Insul Box Liner, 10" L, 10" W, 10" H, PK25 (56LA22)
- HAMMERMILL Paper for Multi 11x17 Inkjet, Inkjet Copy Multipurpose Paper White, White, 500PK (HAM103192)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 BLACK- (006R01509)
- AVERY DENNISON Color Inkjet Labels, 8-1/2x11, White, PK20 (8255)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 1 X 2 5/8, NEON GREEN, 750PK (5971)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- AVERY DENNISON Laser Label Color Print 18Up, White, PK450 (6871)
- AVERY DENNISON Label, 1"X3", White, PK250 (05436)
- BRADY Letter Label, G, 8inW, Black/Yellow, Vinyl (3440-G)
- Avery Dennison Printer Labels