Shop All Printer Labels
Avery Dennison
Cd/Dvd Inkjet Labels, White, PK20
Mfr # 8693
Zoro # G5010470
original price:
$25.40
9% off
new price: $22.99
/pk 20, $1.15/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Label Type Case Inserts
- Color White
- Material Paper
- Green Environmental Attribute FSC Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 8693
- Zoro # G5010470
- UPC # 072782086930
- Country of Origin Mexico
- Category Printer Labels
Details
Item | Cd/Dvd Inkjet Labels,White,PK20 |
Printer Series Compatibility | Inkjet Printers |
Label Type | Case Inserts |
Color | White |
Material | Paper |
Green Environmental Attribute | FSC Mix |
Label Maker Tape Finish | Matte |
Shape | Rectangular |
Background Color | White |
Product Type | Jewel Case Inserts |
Weight | 0.587 lbs |
Features | Laminated, Magnetic, Moisture Resistant, Water Resistant, Acid-free |
Media | CD; DVD |
Description
Jewel Case Inserts, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 40" x 12" x 12", Kraft, 15/Bundle (11G189)
- SAFCO ORGANIZER, MSH, W/TRY, 2UP, 2HZ (SAF3265BL)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- TUF-R 18" x 12" Open Poly Bags, 2.75 mil, Clear (9F1218)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- AVERY DENNISON Avery, HIGH-VIS REMOVABLE LASER/INKJET ID LABELS, 2 X 4, ASST. NEON, 120PK (6481)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- AVERY DENNISON Copy Labels, 1-1/2x2.81, 21C, PK100 (5360)
- AVERY DENNISON Disk Labels, PK375 (6490)
- AVERY DENNISON Label, 4"X6", White, PK40 (05454)
- SMEAD Labels, Color Coded, Number 0, Pink, 500/Roll (67370)
- Avery Dennison Printer Labels