Shop All CD and DVD Storage
Avery Dennison
Cd Holder Pages, PK5
Mfr # 75263
Zoro # G5010805
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Features Archival-safe, Scratch Resistant, Acid-free, 3-Hole Punch
- Media Type CD/DVD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 75263
- Zoro # G5010805
- UPC # 077711752634
- Country of Origin China
- Category CD and DVD Storage
Details
Item | CD-Organizer Sheets for Three-Ring Binders |
Color | Clear |
Material | Polypropylene |
Features | Archival-safe, Scratch Resistant, Acid-free, 3-Hole Punch |
Media Type | CD/DVD |
Description
CD-Organizer Sheets for Three-Ring Binders, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for USHIO 1000060 (1000060 USHIO)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/10ADC (85135)
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker (ISBW240BDL)
- ILC Replacement for DJI Phantom 4 Battery (PHANTOM 4 BATTERY DJI)
- AVERY DENNISON Avery CD/DVD Storage Page, AVE, 4 CD/DVD Capacity, Clear, 5/Pk (75263)
- GLOBAL INDUSTRIAL 37W Media Cabinet, 4 Drawer, Putty (249043)
- SAFCO Wood/Laminate Literature/CD Sorter, 16 Sections, 19 1/2 x 11 3/4 x 21, Gray Wood (9422GR)
- WOOD SHED 211-4 CD-DVD Solid Oak Tower for CDs and DVDs - Individual Locking Slots (211-4 CD/DVD)
- VERBATIM CD/DVD Video Trimcases, Pack/50 (95094)
- INNOVERA CD/DVD Envelope, White, PK50 (IVR39403)
- EVOLVE Onyx Black Wire CD Rack (EV1059)
- Avery Dennison CD and DVD Storage